This product requires certification to purchase.

16 in. Shower Arm in Champagne Bronze

Delta Faucet

Modern 16 in. Shower Arm in Champagne Bronze

  • Fast #
  • Part #DRP103693CZ
  • Item #10357749
  • Manufacturer Part #RP103693CZ
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Modern 16 in. Shower Arm in Champagne Bronze

  • Fast #
  • Part #DRP103693CZ
  • Item #10357749
  • Manufacturer Part #RP103693CZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24 Pallet: 576
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Genuine Delta part
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Modern
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Shower Arm
Height:
3-1/2
Installation Type:
Wall Mount
Length:
16
Material:
Stainless Steel
Shower Arm Reach:
15-1/4
Type:
Faucet
UPC:
195205107958