This product requires certification to purchase.

16 in. Shower Arm in Matte Black

Delta Faucet

Modern 16 in. Shower Arm in Matte Black

  • Fast #
  • Part #DRP103693BL
  • Item #10357748
  • Manufacturer Part #RP103693BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Modern 16 in. Shower Arm in Matte Black

  • Fast #
  • Part #DRP103693BL
  • Item #10357748
  • Manufacturer Part #RP103693BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Delta's limited lifetime warranty
  • Genuine Delta part
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
16 in
Shower Arm Reach
15-1/4 in
Characteristics & Features
Collection
Modern
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Type
Faucet
UPC
195205107941