3 Hole Escutcheon and Spacer in Chrome
Modern 3 Hole Escutcheon and Spacer in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 994-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Genuine Delta part
Specifications
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 3/8
- Length:
- 2
- Material:
- Brass
- Origin:
- Global
- Type:
- DRP103380PC
- UPC:
- 195205073178
- Width:
- 6