This product requires certification to purchase.

60 in. Hand Shower Hose in Champagne Bronze

Delta Faucet

Modern 60 in. Hand Shower Hose in Champagne Bronze

  • Fast #
  • Part #DRP103708CZ
  • Item #10389250
  • Manufacturer Part #RP103708CZ
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Modern 60 in. Hand Shower Hose in Champagne Bronze

  • Fast #
  • Part #DRP103708CZ
  • Item #10389250
  • Manufacturer Part #RP103708CZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • 60" Hand shower hose assembly
  • Genuine Delta part
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Modern
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1 in
Faucet Part Type:
Hose
Height:
60 in
Hose Length:
60 in
Material:
Stainless Steel
Type:
DRP103708CZ
UPC:
195205108412