This product requires certification to purchase.

60 in. Hand Shower Hose in Matte Black

Delta Faucet

Modern 60 in. Hand Shower Hose in Matte Black

  • Fast #
  • Part #DRP103709BL
  • Item #10389253
  • Manufacturer Part #RP103709BL
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Modern 60 in. Hand Shower Hose in Matte Black

  • Fast #
  • Part #DRP103709BL
  • Item #10389253
  • Manufacturer Part #RP103709BL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Delta's limited lifetime warranty
  • 60" Hand shower hose assembly
  • Genuine Delta part
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
60 in
Hose Length
60 in
Characteristics & Features
Collection
Modern
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Hose
Material
Rubber
Warranty & Product Information
ADA Compliant
No
Type
DRP103709BL
UPC
195205108443