This product requires certification to purchase.

Diverter Tub Spout in Brilliance® Stainless

Delta Faucet

Modern Diverter Tub Spout in Brilliance® Stainless

  • Fast #
  • Part #DRP93273SS
  • Item #7427200
  • Manufacturer Part #RP93273SS
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Diverter Tub Spout in Brilliance® Stainless

  • Fast #
  • Part #DRP93273SS
  • Item #7427200
  • Manufacturer Part #RP93273SS
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Constructed from brass for reliability
  • High quality finish – will resist rust and corrosion through everyday use
  • Tub spout equipped with a classic “pull-up” style diverter
  • Unrestricted flow rate allows for rapid filling of the tub
  • All hardware required for installation is included
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Modern
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Diameter:
2-3/8 in
End Connection 1:
Universal
End Connection 2:
Universal
End Connections:
Universal
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
18 gpm
GSA Approved:
No
Height:
3-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-3/8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
Spout Reach:
6-1/2 in
Spout Type:
Push Diverter
UL Listed:
No
UPC:
034449862073
WaterSense Labeled:
No
Width:
2-3/8 in