Diverter Tub Spout in Matte Black
Modern™ Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates with the Delta® Modern™ bath collection (T14X67 tub and shower models)
- Pull up to divert water from tub spout to shower head
- 6-1/4 in total length
- Universal tub spout adapter allows for thread, sweat or slip-on installation
- Backed by Delta Faucet's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- T14067-PP, T14267-LHD-PP, T14267-PP, T14467-LHD-PP, T14467-PP
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Length:
- 6-1/4
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Type:
- Pull Up Diverter
- UL Listed:
- No
- UPC:
- 195205007524
- WaterSense Labeled:
- No
- Width:
- 2-19/50