Hand Shower Mount in Matte Black
Modern Hand Shower Mount in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand shower mount assembly
- Genuine Delta part
Specifications
- ADA Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-19/100
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 2-1/4
- Material:
- Brass
- Type:
- DRP103707BL
- UPC:
- 195205108375