One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Modern One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
- Monitor® 14 Series single-function pressure balance cartridge
- Spray setting: Full Body Spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
- Back-to-back installation capability
- Temperature only controlled with handle
- ADA Compliant
- Pull-up diverter tub spout
- Universal tub spout adapter allows for thread, sweat or slip-on installation
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Modern
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 8-1/2
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 16-11/25
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Type:
- DT14467SSPP
- UPC:
- 195205000815
- WaterSense Labeled:
- Yes