This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in SpotShield® Brushed Nickel (Trim Only)

Delta Faucet

Modern™ One Handle Single Function Bathtub & Shower Faucet in SpotShield® Brushed Nickel (Trim Only)

  • Fast #
  • Part #DT14468SPPP
  • Item #10350735
  • Manufacturer Part #T14468-SP-PP
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Modern™ One Handle Single Function Bathtub & Shower Faucet in SpotShield® Brushed Nickel (Trim Only)

  • Fast #
  • Part #DT14468SPPP
  • Item #10350735
  • Manufacturer Part #T14468-SP-PP
3.9 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10 in square rain can showerhead with single spray setting
  • SpotShield® technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3.6 Deg F (+/-1.7 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal valve rough (R10000 Series) separately to complete the unit
  • Temperature only controlled with handle
  • Back-to-back installation capability
  • Pull-up diverter tub spout
  • Universal tub spout adapter allows for thread, sweat or slip-on installation
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
20 in
Diameter
10 in
Escutcheon Height
6-11/16 in
Escutcheon Width
6-11/16 in
Height
16-13/100 in
Shower Arm Reach
15-1/4 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
6.0 gpm
Tub Spout Reach
7-1/2 in
Width
10 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Modern™
Color Finish Category
Nickel Tones
Color Finish Name
SpotShield Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.1016
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.16
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195205102588