This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

Delta Faucet

Modern One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT14269PP
  • Item #10350730
  • Manufacturer Part #T14269-PP
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Modern One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT14269PP
  • Item #10350730
  • Manufacturer Part #T14269-PP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 10-inch round raincan shower head with single spray setting
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • Back-to-back installation capability
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
19-47/50 in
Faucet Mount:
Wall Mount
Handle Material:
ABS
Handle Type:
Lever
Height:
13 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
UPC:
195205102533
WaterSense Labeled:
Yes