One Handle Single Function Shower Faucet in Stainless (Trim Only)
Modern One Handle Single Function Shower Faucet in Stainless (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Monitor® 14 Series single-function pressure balance cartridge
- Spray setting: Full Body Spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
- Back-to-back installation capability
- Temperature only controlled with handle
- ADA Compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Green
Specifications
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Modern
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Type:
- DT14259SSPP
- UPC:
- 195205000600
- WaterSense Labeled:
- Yes