Single Function Showerhead in Matte Black
Modern Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Genuine Delta part
- Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
- Coordinates with products from the Modern line seamlessly
- Single function showerhead
- Designed to easily install with standard US plumbing connections
- All hardware required for installation is included
- Shower arm and flange sold separately
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/16 in
- Diameter:
- 10 in
- Faucet Mount:
- Wall Mount
- Height:
- 2-3/16 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Raincan
- UPC:
- 195205107064
- WaterSense Labeled:
- Yes
- Width:
- 10 in