Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Modern™ Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 2560-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Covered under Delta's limited lifetime warranty
- Coordinates with products from the Modern line seamlessly
- Constructed of brass for long lasting durability and dependability
- Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-19/100
- Hose Included:
- No
- Hose Length:
- 60
- Pause Control:
- No
- Showerhead Function:
- Single
- UPC:
- 195205108337
- WaterSense Labeled:
- Yes
- Width:
- 1-19/100