This product requires certification to purchase.

Single Function Showerhead in Brilliance® Stainless

Delta Faucet

Modern Single Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #DRP101846SS
  • Item #9732101
  • Manufacturer Part #RP101846SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Single Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #DRP101846SS
  • Item #9732101
  • Manufacturer Part #RP101846SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function shower head
  • Spray setting: Full body spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
  • 5 inches square
  • Standard 1/2-inch pipe fitting
  • Metal ball connector
  • Shower head only
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta faucet's limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Modern
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Height:
2-1/2 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
UPC:
195205007357
WaterSense Labeled:
Yes