This product requires certification to purchase.

Single Function Showerhead in Champagne® Bronze

Delta Faucet

Modern Single Function Showerhead in Champagne® Bronze

  • Fast #
  • Part #DRP103694CZ
  • Item #10357753
  • Manufacturer Part #RP103694CZ
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Single Function Showerhead in Champagne® Bronze

  • Fast #
  • Part #DRP103694CZ
  • Item #10357753
  • Manufacturer Part #RP103694CZ
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Genuine Delta part
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Modern line seamlessly
  • Single function showerhead
  • Designed to easily install with standard US plumbing connections
  • All hardware required for installation is included
  • Shower arm and flange sold separately
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Modern
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
2-3/16 in
Diameter:
10 in
Faucet Mount:
Wall Mount
Height:
2-3/16 in
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Raincan
UPC:
195205107071
WaterSense Labeled:
Yes
Width:
10 in