Single Function Showerhead in Chrome
Modern Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Case: 24 Pallet: 960-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Single-function shower head
- Spray setting: Full body spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
- 3-1/2 inches diameter
- Standard 1/2-inch pipe fitting
- Metal ball connector
- Shower head only
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta faucet's limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2
- Diameter:
- 3-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 3-13/100
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- UPC:
- 195205007302
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2