This product requires certification to purchase.

Single Function Showerhead in Chrome

Delta Faucet

Modern Single Function Showerhead in Chrome

  • Fast #
  • Part #DRP103699PC
  • Item #10349759
  • Manufacturer Part #RP103699PC
5 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Single Function Showerhead in Chrome

  • Fast #
  • Part #DRP103699PC
  • Item #10349759
  • Manufacturer Part #RP103699PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • Genuine Delta part
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Modern line seamlessly
  • Single function showerhead
  • Designed to easily install with standard US plumbing connections
  • All hardware required for installation is included
  • Shower arm and flange sold separately
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
Height:
10 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Raincan
UPC:
195205108146
WaterSense Labeled:
Yes
Width:
10 in