This product requires certification to purchase.

Single Function Showerhead in Matte Black

Delta Faucet

Modern Single Function Showerhead in Matte Black

  • Fast #
  • Part #DRP101846BL
  • Item #9732118
  • Manufacturer Part #RP101846BL
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Single Function Showerhead in Matte Black

  • Fast #
  • Part #DRP101846BL
  • Item #9732118
  • Manufacturer Part #RP101846BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function shower head
  • Spray setting: Full Body Spray
  • Soft, rubber Touch-Clean ® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • 5 inches square
  • Standard 1/2-inch pipe fitting
  • Metal ball connector
  • Shower head only
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime limited warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
5 in
Faucet Connection Size
1/2 in
Height
2-1/2 in
Showerhead Flow Rate
1.75 gpm
Width
5 in
Characteristics & Features
Collection
Modern
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Shape
Square
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205007340