This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Chrome (Trim Only) (Showerhead Sold Separately)

Delta Faucet

Modern Single Handle Bathtub & Shower Faucet in Chrome (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT144339LHDPP
  • Item #9721655
  • Manufacturer Part #T144339-LHD-PP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Single Handle Bathtub & Shower Faucet in Chrome (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT144339LHDPP
  • Item #9721655
  • Manufacturer Part #T144339-LHD-PP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Monitor® 14 Series single-function pressure balance cartridge
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • ADA Compliant
  • Pull-up diverter tub spout
  • Universal tub spout adapter allows for thread, sweat or slip-on installation
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-1/2 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
12-47/50 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Function:
Not Included
Trim Only:
No
UPC:
195205000914
Valve Trim Type:
Pressure Balancing