Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Modern Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Monitor® 14 Series single-function pressure balance cartridge
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
- Back-to-back installation capability
- Temperature only controlled with handle
- ADA Compliant
- Pull-up diverter tub spout
- Universal tub spout adapter allows for thread, sweat or slip-on installation
- Compatible with Delta® MultiChoice® Universal Valve (R10000-UNWS)
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 12 in
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- UPC:
- 195205000648