This product requires certification to purchase.

Single Handle Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)

Delta Faucet

Modern Single Handle Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14267SSLHDPP
  • Item #9721661
  • Manufacturer Part #T14267-SSLHD-PP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Single Handle Shower Faucet in Stainless (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #DT14267SSLHDPP
  • Item #9721661
  • Manufacturer Part #T14267-SSLHD-PP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor® 14 Series single-function pressure balance cartridge
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Height
10-47/50 in
Characteristics & Features
Collection
Modern
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Not Included
Warranty & Product Information
Application
Residential
CSA Certified
Yes
Type
DT14267SSLHDPP
UPC
195205000761