Two Handle Single Function Shower System in Chrome
Modern Two Handle Single Function Shower System in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 35-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bundle includes complete shower trim with raincan shower head, wall mount hand shower and MultiChoice® Universal Integrated Shower Diverter Valve rough
- 10-inch square raincan shower head with single spray setting
- Wall mount hand shower with single spray setting
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- Includes MultiChoice® Universal Integrated Shower Diverter Valve rough (R22000 series)
- 2-function diverter offers 2 individual positions: shower head only or hand shower only
- Top handle controls diverter functions; bottom handle controls on/off and temperature
- Back-to-back installation capability
- ADA Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 20
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Height:
- 8-3/4
- Hose Length:
- 60
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Shower Arm Reach:
- 15-1/4
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Spray
- Trim Only:
- No
- UPC:
- 195205099574
- WaterSense Labeled:
- Yes