This product requires certification to purchase.

Two Handle Single Function Shower System in Chrome

Delta Faucet

Modern Two Handle Single Function Shower System in Chrome

Brand image
Delta Faucet

Modern Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #D342702
  • Item #10350405
  • Manufacturer Part #342702
3.3 out of 5 Customer Rating
Two Handle Single Function Shower System

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bundle includes complete shower trim with raincan shower head, wall mount hand shower and MultiChoice® Universal Integrated Shower Diverter Valve rough
  • 10-inch round raincan shower head with single spray setting
  • Wall mount hand shower with single spray setting
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Includes MultiChoice® Universal Integrated Shower Diverter Valve rough (R22000 series)
  • 2-function diverter offers 2 individual positions: shower head only or hand shower only
  • Top handle controls diverter functions; bottom handle controls on/off and temperature
  • Back-to-back installation capability
  • ADA Compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
20-13/100 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
8-3/4 in
Hose Length:
60 in
Number of Handles:
Two Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Shower Arm Reach:
15-1/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Spray
Trim Only:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT70161PC
Item #7006240
4.6 out of 5 Customer Rating
Requires Certification
Part #D65461LFGL
Item #7720441
4.2 out of 5 Customer Rating
Requires Certification
Part #D144749CZHS
Item #10260776
5 out of 5 Customer Rating
Requires Certification
Part #D587SHBLDST
Item #10349902
4.3 out of 5 Customer Rating
Requires Certification
Part #D3568LFBLMPU
Item #7290677
5 out of 5 Customer Rating
Requires Certification
Part #DT5789CZPRLHPWL
Item #10037124
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT342701BL
Item #11525108
5 out of 5 Customer Rating
Requires Certification
Part #D342701BL
Item #10339670
5 out of 5 Customer Rating
Requires Certification
Part #DT342702CZ
Item #11525113
4.4 out of 5 Customer Rating
Requires Certification
Part #DRP103694CZ
Item #10357753
4.6 out of 5 Customer Rating
Requires Certification
Part #DT14268BLPP
Item #10350724
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP101846SS
Item #9732101
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing