Two Handle Single Function Shower System in Matte Black
Modern Two Handle Single Function Shower System in Matte Black
Package Quantity Info:
Each: 1 Pallet: 35-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes complete shower trim with raincan shower head and wall mount hand shower
- 10-inch square raincan shower head with single spray setting
- Wall mount hand shower with single spray setting
- Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
- ADA Compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
- Complies with ADA standards
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 20-13/100 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 17-11/25 in
- Hose Length:
- 60 in
- Number of Handles:
- Two Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Shower Arm Reach:
- 15-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 195205155119
- WaterSense Labeled:
- Yes