This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel

Delta Faucet

Monitor® 14 Series Two Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel

  • Fast #
  • Part #DT24897PN
  • Item #8111940
  • Manufacturer Part #T24897-PN
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Monitor® 14 Series Two Handle Pressure Balancing Valve Trim in Brilliance® Polished Nickel

  • Fast #
  • Part #DT24897PN
  • Item #8111940
  • Manufacturer Part #T24897-PN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-Setting diverter trim
  • 2-handle trim
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 120° Maximum rotation
  • Red/blue indicator markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Monitor® 14 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-19/100
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449913966
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7