Single Handle Single Function Bathtub & Shower Faucet in Chrome Trim Only
Monitor® Single Handle Single Function Bathtub & Shower Faucet in Chrome Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 63-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3, ASME A117.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Monitor®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- Female Inlet
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.50 gpm (5.7 l/min)
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-3/4
- Tub Spout Type:
- Diverter
- UPC:
- 055870345409
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes