This product requires certification to purchase.

2-15/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze

Delta Faucet

Monrovia™ 2-15/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #DRP101850CZPR
  • Item #9798223
  • Manufacturer Part #RP101850CZPR
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Monrovia™ 2-15/16 in. 13 oz. Kitchen Soap Dispenser in Lumicoat™ Champagne Bronze

  • Fast #
  • Part #DRP101850CZPR
  • Item #9798223
  • Manufacturer Part #RP101850CZPR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Monrovia™ Kitchen Collection
  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13 oz
Collection:
Monrovia™
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Height:
2-15/16
Installation Type:
Deck Mount
Material:
Metal, Plastic
Maximum Deck Thickness:
3
Spout Reach:
3-1/4
UPC:
195205021865
Weight:
1.41