2-15/16 in. 13 oz. Kitchen Soap Dispenser in Matte Black
Monrovia™ 2-15/16 in. 13 oz. Kitchen Soap Dispenser in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 252-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Perfectly coordinates with the Monrovia™ Kitchen Collection
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Order RP30395 vented refill funnel separately
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Monrovia™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-15/16
- Installation Type:
- Deck Mount
- Material:
- Metal, Plastic
- Spout Reach:
- 3-1/4
- UPC:
- 195205015673
- Weight:
- 1.41