This product requires certification to purchase.

Single Handle Bar Faucet in Matte Black with Champagne Bronze

Delta Faucet

Monrovia™ Single Handle Bar Faucet in Matte Black with Champagne Bronze

  • Fast #
  • Part #D9991GZPRDST
  • Item #12401818
  • Manufacturer Part #9991-GZ-PR-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Monrovia™ Single Handle Bar Faucet in Matte Black with Champagne Bronze

  • Fast #
  • Part #D9991GZPRDST
  • Item #12401818
  • Manufacturer Part #9991-GZ-PR-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (sold separately)
  • ADA compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Monrovia™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Champagne Bronze
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-13/100
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Type:
Kitchen
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
5
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Side Spray:
No
Spout Height:
16-13/100
Spout Reach:
6-63/100
Spout Swivel:
360°
Spout Type:
High-arc pull-down swivels 360°
Type:
Faucet
UPC:
195205172246