Mounting Bracket, Anchor and Screw for Vero® 777 Towel Bar
Mounting Bracket, Anchor and Screw for Vero® 777 Towel Bar
Package Quantity Info:
Each: 1 Case: 12 Pallet: 4560-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Vero® 777 Towel Bar
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Mounting Bracket
- UPC:
- 034449904865
- WaterSense Labeled:
- No