This product requires certification to purchase.

Mounting Bracket for 57051 Handshower in Matte Black

Delta Faucet

Mounting Bracket for 57051 Handshower in Matte Black

  • Fast #
  • Part #DRP64240BL
  • Item #8111741
  • Manufacturer Part #RP64240BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Mounting Bracket for 57051 Handshower in Matte Black

  • Fast #
  • Part #DRP64240BL
  • Item #8111741
  • Manufacturer Part #RP64240BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 7800
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Bracket
Brand Model Compatibility:
57051 Handshower
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
1-19/50
Length:
22/25
Product Type:
Mounting Bracket
UPC:
034449947435
Weight:
0.077
Width:
1-3/16