This product requires certification to purchase.

MOUNTING HARDWARE

Delta Faucet

MOUNTING HARDWARE

  • Fast #
  • Part #DRP33126
  • Item #7344197
  • Manufacturer Part #RP33126
5 out of 5 Customer Rating
Brand image
Delta Faucet

MOUNTING HARDWARE

  • Fast #
  • Part #DRP33126
  • Item #7344197
  • Manufacturer Part #RP33126
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-19/50 in
Faucet Part Type:
Mounting Hardware
Height:
1-63/100 in
Length:
4 in
Material:
Brass
UPC:
034449440004