Mounting Kit in White
Mounting Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4128-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Mounting Hardware
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449093835
- WaterSense Labeled:
- No