Mounting Nut for 2255 and 2256 Series
Mounting Nut for 2255 and 2256 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting
- Widespread
Specifications
- Brand Model Compatibility:
- 2255, 2256 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Mounting Nut
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449125260