MTG BRKT CONTEMP PN
MTG BRKT CONTEMP PN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8832-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 22/25
- Height:
- 1-19/50
- Type:
- Faucet
- UPC:
- 034449764551