This product requires certification to purchase.

Multi Function Hand Shower in Champagne Bronze (Shower Hose Sold Separately)

Delta Faucet

Universal Showering Multi Function Hand Shower in Champagne Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #D59445CZPK
  • Item #4436021
  • Manufacturer Part #59445-CZ-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Champagne Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #D59445CZPK
  • Item #4436021
  • Manufacturer Part #59445-CZ-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
3-11/25 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/4 in
Hose Included:
No
Hose Length:
60 in
Length:
10-5/16 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Full, Pause
UPC:
034449695336
WaterSense Labeled:
Yes
Width:
4-4/25 in