Multi Function Hand Shower in Brilliance Polished Brass
Multi Function Hand Shower in Brilliance Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray settings include: Full Body, Massaging Spray, and Aerated Spray
- Hose sold separately
- Requires hose
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 4 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9 in
- Hose Included:
- No
- Length:
- 10-3/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Massage, Aerated
- UPC:
- 034449545983
- WaterSense Labeled:
- Yes