Multi Function Hand Shower in Brilliance® Polished Nickel
Multi Function Hand Shower in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: H2OKinetic spray, Full Body spray, Massaging spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Water-efficient showers help you conserve water and protect one of Earth’s most valuable natural resources-without compromising performance
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Featuring Delta H2Okinetic® Technology for 3X the coverage
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 1-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 10-1/2 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic®, Massaging, Pause
- UL Listed:
- No
- UPC:
- 034449821742
- WaterSense Labeled:
- Yes
- Width:
- 1-7/16 in