Multi Function Hand Shower in Brilliance Stainless
Multi Function Hand Shower in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three-setting hand shower
- Shower arm mounted
- Includes 60 - 82 in. stretchable metal hose for extended reach within the shower
- Dual check valves
- Spray settings include: Full Body spray, Massaging spray, Drenching spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 19-47/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, Massaging, Drenching
- UPC:
- 034449514781
- WaterSense Labeled:
- Yes