Multi Function Hand Shower in Brilliance® Stainless
Multi Function Hand Shower in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, drenching spray
- Includes 60 in. hose
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Five-setting hand shower
- Easily wipe away build up with Touch-Clean® spray holes
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 2-11/25
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-5/8
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-13/16
- Hose Included:
- Yes
- Hose Length:
- 82
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Soft
- UL Listed:
- No
- UPC:
- 034449825009
- WaterSense Labeled:
- Yes