This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

Delta Faucet

Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59140SSPK
  • Item #7216277
  • Manufacturer Part #59140-SS-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #D59140SSPK
  • Item #7216277
  • Manufacturer Part #59140-SS-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2Okinetic® spray, full body spray, massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Water-efficient showers help you conserve water and protect one of Earth’s most valuable natural resources-without compromising performance
  • Contemporary, geometric design
  • Featuring Delta H2Okinetic® Technology for 3X the coverage
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
1-5/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/2 in
Hose Included:
No
IAPMO Listed:
No
Length:
10-1/2 in
NSF Certified:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, Massage, H2Okinetic Technology®, Pause
UL Listed:
No
UPC:
034449821759
WaterSense Labeled:
Yes
Width:
1-7/16 in