This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Stainless

Delta Faucet

Multi Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D59716SS
  • Item #7101231
  • Manufacturer Part #59716-SS
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Multi Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D59716SS
  • Item #7101231
  • Manufacturer Part #59716-SS
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, drenching spray, soft drench with full spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 in. - 82 in. (1524 mm - 2083 mm) stretchable metal hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Seven-setting hand shower
  • Easily wipe away build up with Touch-Clean® spray holes
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
2-2/5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-13/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
9-9/10 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
UL Listed:
No
UPC:
034449821476
WaterSense Labeled:
Yes