This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

Delta Faucet

Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP48769SS
  • Item #3318056
  • Manufacturer Part #RP48769SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Multi Function Hand Shower in Brilliance® Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP48769SS
  • Item #3318056
  • Manufacturer Part #RP48769SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spray settings include: Full Body, Massaging, and Soft Drench
  • Hose sold separately
  • Assembled dimensions: 3-9/16 in. H x 10-3/32 in. D x 3-25/32 in. W
  • Installs in minutes
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
10-9/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Flow Rate:
2.5 gpm
Height:
3-14/25 in
Hose Included:
No
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UPC:
034449545969
WaterSense Labeled:
No
Width:
3-25/32 in