This product requires certification to purchase.

Multi Function Hand Shower in Champagne Bronze

Delta Faucet

Multi Function Hand Shower in Champagne Bronze

  • Fast #
  • Part #D56613CZ
  • Item #4324722
  • Manufacturer Part #56613-CZ
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Multi Function Hand Shower in Champagne Bronze

  • Fast #
  • Part #D56613CZ
  • Item #4324722
  • Manufacturer Part #56613-CZ
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Three-function hand shower
  • Shower arm mounted
  • 69" long hose for a long reach within the shower.
  • Dual check valves
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
6-19/100
Faucet Material:
Plastic
Hand Shower Flow Rate:
2.5
Height:
9-91/100
IAPMO Listed:
Yes
Length:
69
NSF Certified:
No
Showerhead Function:
Multi
Spray Type:
Full Body, Massaging, Drenching
UPC:
034449674201
WaterSense Labeled:
No
Width:
2