Multi Function Hand Shower in Polished Chrome
Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Drenching spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Flow rate: 2.5 gpm at 80 psi
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-19/100 in
- Faucet Height:
- 9-13/32 in
- Faucet Material:
- Plastic
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-41/100 in
- Hose Included:
- No
- Length:
- 9-13/32 in
- Maximum Height:
- 9-41/100 in
- Pause Control:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, Fast Massage, Aerated, Pause
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 3-1/8 in