This product requires certification to purchase.

Multi Function Hand Shower in Venetian Bronze

Delta Faucet

Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D55021RB
  • Item #4141902
  • Manufacturer Part #55021-RB
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D55021RB
  • Item #4141902
  • Manufacturer Part #55021-RB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three-setting hand shower creates a customized experience
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Wall mounting bracket included
  • Certified dual check valves for backflow protection
  • 3-setting hand shower
  • Easily wipe away mineral build up with Touch-Clean® spray holes
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
5-59/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Flow Rate:
1.75 gpm
Height:
19-59/100 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage, Soft
UL Listed:
No
UPC:
034449653046
WaterSense Labeled:
Yes