Multi Function Hand Shower in Venetian Bronze
Multi Function Hand Shower in Venetian Bronze
Product Details
Product Details
- Three-function hand shower
- Shower arm mounted
- 69 in. long hose for a long reach within the shower.
- Dual check valves
- Spray settings include: Full body spray, massaging spray, drenching spray
- Full body spray, ideal for every shower need
- Backed by Delta Faucet's lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 6-19/100
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5
- Height:
- 9-91/100
- Hose Included:
- Yes
- Hose Length:
- 82
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Drenching, Full Body, Massaging
- UL Listed:
- No
- UPC:
- 034449674218
- WaterSense Labeled:
- No
- Width:
- 2