Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)
Universal Showering Components Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Drenching spray, Soft Drench with Full spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant
- Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Easily wipe away build up with Touch-Clean® spray holes
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-2/5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-13/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-9/10 in
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Pause
- UL Listed:
- No
- UPC:
- 034449821568
- WaterSense Labeled:
- Yes