This product requires certification to purchase.

Multi Function Showerhead in Brilliance® Stainless

This product has been replaced by

Delta Faucet Stainless Multi Function Full Body, H2Okinetic Spray and Pause Showerhead
Delta Faucet Multi Function Showerhead in Stainless
Manufacturer Part #52684-SS-PR
Delta Faucet

Multi Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #D52684SS
  • Item #4899525
  • Manufacturer Part #52684-SS
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Delta Faucet Stainless Multi Function Full Body, H2Okinetic Spray and Pause Showerhead
Delta Faucet Multi Function Showerhead in Stainless
Manufacturer Part #52684-SS-PR
Delta Faucet

Multi Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #D52684SS
  • Item #4899525
  • Manufacturer Part #52684-SS
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
3-1/2
Diameter:
7-5/8
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic®, Pause
UL Listed:
No
UPC:
034449762502
WaterSense Labeled:
Yes